DESCRIPTION

  • For use with Ultra-Sense S-6080 series faucets prior to 2011
  • Genuine Symmons repair part
  • Solenoid valve membrane

Symmons Industries Ultra-Sense® Solenoid Valve

SYMSF151

Brand Model Compatibility:

S-6080-AC Lavatory Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
S-6080-AC Lavatory Faucet
Collection
Ultra-Sense®
Height
1 in
IAPMO Listed
No
Length
1/2 in
Material
Plastic
NSF Certified
No

Starting at
$5.42
EACH
  • QUANTITY