DESCRIPTION

  • For use with Levertrol 4-460 series diverter valves from 1976 to date
  • Genuine Symmons repair part
  • Spindle assembly

Symmons Industries Spindle Assembly

SYMLD7RR

Brand Model Compatibility:

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
4-460/4-460E Levertrol Diverter
CARB OTC LEED Compliant
No
GSA Approved
No
Height
1-187/1000 in
IAPMO Listed
No
Length
4-7/100 in
Material
Brass, Plastic, Stainless

Starting at
Call for Pricing
  • QUANTITY