DESCRIPTION

  • For use with Safetymix series from 1960 to date
  • Genuine Symmons repair part
  • Set screw

Symmons Industries SafetyMix® Stainless Steel Repair Screw

SYMSC15A

Fitting Sizes:

1/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Commercial
Collection
SafetyMix®
Depth
4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Flow Rate
2.5 gpm
Height
1/4 in
IAPMO Listed
No
Length
1/2 in
Material
Stainless Steel
NSF Certified
No

Starting at
$3.04
EACH
  • QUANTITY