Symmons Industries Symmetrix® 0.5 gpm Metering Lavatory Faucet with Single Knob Handle in Polished Chrome SYMS61G

DESCRIPTION

  • Solid brass metering faucet
  • Mount: 4"
  • Single copper supply for cold or tempered water: 3/8"
  • Adjustable flow time
  • Vandal resistant
  • Metal grid drain assembly
  • Gpm: 0.5

Symmons Industries Symmetrix® 0.5 gpm Metering Lavatory Faucet with Single Knob Handle in Polished Chrome

SYMS61G

Manufacturer Part #: S-61-G

Color/Finish

Polished Chrome

SPECIFICATIONS

Print