2.2 gpm 3 Hole Deck Mount Institutional Sink Faucet with Single Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #S-20-2-VP-1.5
Symmetrix® 2.2 gpm 3 Hole Deck Mount Institutional Sink Faucet with Single Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 4" mount
- Ceramic cartridge
- Symmetrix single handle centerset lavatory faucet
- GPM 2.2 (8.3L/min)
- Vandal resistant aerator
- Metal drain assembly
- Copper supply lines 3/8"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Scald Guard:
- No
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 4-7/16 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-5/16 in