California Energy Commission Not Registered Lead Law Compliant 2 Handle Kitchen Faucet With Spray Chrome 2.2
This product has been replaced by
Manufacturer Part #S-248-2-1.5
Symmetrix® California Energy Commission Not Registered Lead Law Compliant 2 Handle Kitchen Faucet With Spray Chrome 2.2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount: 8"
- Ceramic cartridges
- Symmetrix 2 handle kitchen faucet
- Vegetable spray with flexible hose
- Gpm: 2.2
- Swing spout: 8-1/2"
- IPS connections: 1/2"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-31/100 in
- Faucet Material:
- Metal
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-31/100 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-31/100 in
- Spout Reach:
- 6-31/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc
- Type:
- SYMS2482