Symmetrix® California Energy Commission Not Registered Lead Law Compliant Single LOOP Lever Kitchen Faucet 2.2

Part #SYMS232IPSLP  |  Item #1829391  |  Manufacturer Part #S-23-2-IPS-LP

$142.56 EACH

Type:

SRMG24
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Symmetrix single lever kitchen faucet
  • Mount: 8"
  • Ceramic cartridge
  • IPS inlet connections: 1/2"
  • Swing spout: 8-1/2"
  • Vegetable spray with flexible hose
  • Gpm: 2.2

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Symmetrix®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 5-31/40 in

Faucet Material: Metal

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

Handle Material: Zinc

Handle Type: Lever

Height: 5-31/40 in

IAPMO Listed: Yes

Kitchen Faucet Type: Widespread

Lead Law Compliant: Yes

Material: Brass, Bronze, Plastic, Stainless Steel, Zinc

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61.9

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 5-31/40 in

Spout Reach: 5-31/40 in

Spout Swivel: 360°

Spout Type: Low Arc

Type: SRMG24