Symmetrix® Centerset Bathroom Sink Faucet with Double Wristblade Handle in Polished Chrome

Part #SYMS2500LWG05  |  Item #5123155  |  Manufacturer Part #S-250-0-LWG-0.5

$136.96 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Symmetrix 2 handle cast brass centerset lavatory faucet
  • Mount: 4"
  • Ceramic cartridges
  • IPS inlet connections standard: 1/2"
  • Requires drain
  • Requires lift rod hole
  • Gpm: 0.5
  • Wrist blade handles

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1 2005

Application: Commercial

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Center Size: 4 in

Collection: Symmetrix®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61.9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-3/4 in

Spout Reach: 4-3/4 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes