Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #SYMS200VP15  |  Item #9530789  |  Manufacturer Part #S-20-0-VP-1.5

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61.9

ASME Specifications: ASME A112.18.1

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 4-9/16 in

Collection: Symmetrix®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection: Copper Tube

Faucet Connection Size: 3/8 in

Faucet Height: 6 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61.9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 1-7/8 in

Spout Reach: 4-7/16 in

Spray Type: Aerated

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: Yes

WaterSense Labeled: Yes

Width: 6-5/16 in