Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #SYMS202IPS05  |  Manufacturer Part #S-20-2-IPS-0.5

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Symmetrix single handle centerset lavatory faucet
  • Mount: 4"
  • Ceramic cartridge
  • IPS supply lines: 1/2"
  • Metal drain assembly
  • Gpm: 0.5

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1 2005

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Symmetrix®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 3-37/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: No

NSF Specifications: [NSF 61.9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 3 in

Spout Reach: 4 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes