Single Loop Handle Kitchen Faucet in Polished Chrome

This product has been replaced by

*CVR* California Energy Commission Registered Lead Law Compliant 1.5 *ORIGIS KITC FCT
Symmons Industries *CVR* California Energy Commission Registered Lead Law Compliant 1.5 *ORIGIS KITC FCT
Manufacturer Part #S-23-2-BH-LP-1.5
You last purchased this on
 
Symmons Industries

Symmetrix® Single Loop Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* California Energy Commission Registered Lead Law Compliant 1.5 *ORIGIS KITC FCT
Symmons Industries *CVR* California Energy Commission Registered Lead Law Compliant 1.5 *ORIGIS KITC FCT
Manufacturer Part #S-23-2-BH-LP-1.5
Symmons Industries

Symmetrix® Single Loop Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-LP
  • Item #2937659
  • Manufacturer Part #S-23-2-LP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mount: 8"
  • Ceramic cartridge
  • Symmetrix single lever kitchen faucet
  • Loop handle
  • Vegetable spray with flexible hose
  • Gpm: 2.2
  • Swing spout: 8-1/2"
  • Copper supply lines: 3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Copper
Faucet Connection Size:
3/8 in
Faucet Height:
5-31/40 in
Faucet Material:
Metal
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-31/40 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Bronze, Stainless Steel, Plastic, Zinc
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-1/4 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No