Symmetrix® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

Part #SYMS2490CHKS  |  Item #4900400  |  Manufacturer Part #S-2490-CHKS

$141.37 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Symmetrix two handle service sink faucet
  • Wall mount
  • Integral check valves
  • Ceramic cartridges
  • 1/2" IPS inlet connections
  • Vandal resistant
  • Mop bucket hook on spout

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic

Center Size: 8 in

Chemical Resistant: No

Collection: Symmetrix®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8 in

Drain Included: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Service Sink Faucet

GSA Approved: No

Grab Bar Included: No

Handle Length in : 3-1/4 in

Handle Material: Brass

Handle Type: Lever

Height: 12-13/16 in

Hose Included: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Institutional Faucet Type: Service

Length: 8 in

MA Approved: Yes

Material: Brass, Bronze, Plastic, Stainless Steel, Zinc

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Pause Control: No

Product Type: Service Sink

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Scald Guard: No

Spout Reach: 7-7/8 in

Spout Swivel: No

Spout Type: Mid Arc

Supply Lines Included: No

UL Listed: No

Utility Faucet Type: Service

Vandal Resistant: No

WaterSense Labeled: No

Width: 8 in

cUPC Certified: Yes