Hand Shower in Satin Nickel
T736 Series Hand Shower in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- 36 in grab bar - 1 1/2 in diameter
- ADA slide mechanism
- Supply elbow included
- 1.5 gpm (5.7 L/min)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- T736 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Hose Included:
- Yes
- Length:
- 36 in
- Showerhead Function:
- Single
- Slide Bar Height:
- 36 in
- WaterSense Labeled:
- Yes