DESCRIPTION

  • Carrington toilet paper holder
  • Metal construction

Symmons Industries Carrington® Tamper Proof Holder

SYM443TP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Carrington®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Height
4 in
IAPMO Listed
No
Length
3-3/8 in
Material
Brass, Stainless Steel
Width
4-5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS