1-1/2 in. 0.5 gpm Valve and Piping Accessory in Bronze
TempControl® 1-1/2 in. 0.5 gpm Valve and Piping Accessory in Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ASSE 1017, CSA B125.3 certified
- Female NPT: inlet 1-1/4"/outlet 1-1/2"
- TempControl thermostatic mixing valve and piping assembly
- Minimum flow rate: 0.5 gpm
- Brass, bronze, and stainless steel construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.3
- Cartridge Type:
- Thermostatic
- Chemical Resistant:
- No
- Collection:
- TempControl®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Deck Plate Included:
- No
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- NPT x Threaded x Threaded
- Faucet Connection:
- NPT
- Faucet Height:
- 4-7/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Thermostatic Mixing Valve
- Fire Rated:
- No
- Flow Rate:
- 0.5 gpm
- Grab Bar Included:
- No
- Handle Included:
- Yes
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Insulated:
- No
- LED Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-13/16 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material Type:
- C87850
- Maximum Temperature:
- 140
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Scald Guard:
- Yes
- Seat Included:
- No
- Shower Arm Reach:
- 9-13/16 in
- Temperature Range:
- 40 to 180 Deg F
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Brass
- Valve Operator:
- Knob
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Thermostatic Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 32.5 lb
- With Horn:
- No
- cUPC Certified:
- No