TempControl® 1/2 in. Thermostatic Temperature Control Mixing Valve

Part #SYM7102B  |  Item #4851659  |  Manufacturer Part #7-102B

$1,932.39 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With piping in cabinet

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1017

CSA Certified: CSA B125.3

Collection: TempControl®

Flow Rate: 11 gpm

Height: 9-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Metal

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Width: 4-13/16 in