Tempcontrol® 3 in. Dial Thermometer

Part #SYMT425400  |  Item #7148990  |  Manufacturer Part #T-425-400

$291.80 EACH

Valve Size:

3 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tempcontrol thermometer unit
  • For use with 7-400 thermostatic mixing valves

Documents

Specifications

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1017

Application: Commercial

CSA Certified: CSA B125.1, CSA B125.3

Collection: Tempcontrol®

Product Type: Thermometer

Valve Size: 3 in