Thermostatic Cartridge 6-200NW and 5-200NW Series TempControl Valves
TempControl® Thermostatic Cartridge 6-200NW and 5-200NW Series TempControl Valves
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 24-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass, Bronze, Stainless Steel construction
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
- Tempcontrol cartridge for 7-200 valve
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- TempControl 200 series
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- TempControl®
- Faucet Part Type:
- Cartridge
- Height:
- 2-11/20 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel, Plastic
- Product Type:
- Cartridge
- WaterSense Labeled:
- No
- Width:
- 2-11/20 in