DESCRIPTION

  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Temptrol washer and gasket repair kit

Symmons Industries Temperature Control Repair Kit

STA9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Depth
5 in
Diameter
2 in
Height
1-1/4 in
IAPMO Listed
No
Length
51/200 in
Material
Brass, Stainless Steel
NSF Certified
No

Starting at
$5.75
EACH
  • QUANTITY

DOCUMENTS