DESCRIPTION

  • ASSE 1017, CSA B125.3 certified
  • Brass, bronze, and stainless steel construction
  • Female NPT inlet/outlet: 1-1/2"
  • Minimum flow rate: 0.5 gpm
  • TempControl thermostatic mixing valve

Symmons Industries TempControl® Temperature Control Valve

SYM7900

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1017
Collection
TempControl®
Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Flow Rate
2.5 gpm
Height
5-7/16 in
Lead Law Compliant
Yes
Length
11-3/8 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61.9
Recommended Valve Application
Water
Valve Disc Material
Brass
Valve Operator
Knob
Valve Port Opening
Standard Port
Valve Seat Material
Brass
Valve Size
1-1/2 in
Valve Type
Thermostatic Mixing Valves

Starting at
$1400.68
EACH
  • QUANTITY

DOCUMENTS