1/2 in. NPT Valve Body
Temptrol™ 1/2 in. NPT Valve Body
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temptrol pressure balancing tub/shower valve body
- Adjustable stop screw to limit handle turn
- Stringer mounts in casting
- Built in service stops
- 1/2" Pro Press Fittings
- Available March 2020
Specifications
- Built-in Stops:
- Yes
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol™
- Connection Type:
- NPT
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Symmons Industries
- Fits Model:
- VersaFlex
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256581379
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- Width:
- 8-7/10 in