Symmons Industries

Temptrol® 1/2 in. FIPS Volume Control Valve

Part #SYMS462BODY  |  Manufacturer Part #S-46-2-BODY

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temptrol Pressure Balancing tub/shower valve body
  • Integral diverter
  • Adjustable stop screw to limit handle turn
  • Sweat 1/2" connections

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Temptrol®

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FIPS

IAPMO Listed: No

Type: SYMS462BODY

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 3-1/16 in