1/2 in. Cold Expansion PEX Connection with Stops
Temptrol® 1/2 in. Cold Expansion PEX Connection with Stops
Frequently Purchased Together
Product Details
- Adjustable stop screw to limit handle turn
- 1/2" Universal NPT and direct sweat outlets
- Temptrol pressure balancing tub/shower valve body
- PEX cold expansion inlet fittings
- Built in service stops
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Connection Type:
- Cold Expansion PEX
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Scald Guard:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 3.6 lb
- Width:
- 7-5/8 in