Symmons Industries
Temptrol® 1/2 in. IPS x Sweat Pressure Balancing Valve
Part #SYMS162BODY | Item #8123165 | Manufacturer Part #S162BODY
Valve Size:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 120
How to get it:
Product Details
Specifications
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
CSA Certified: CSA B125.1
Cartridge Type: Pressure Balance
Collection: Temptrol®
End Connection 1: Sweat, Threaded
End Connection 2: Sweat, Threaded
End Connections: Threaded;Sweat
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Material: Brass
Recommended Valve Application: Water
Valve Size: 1/2 in
Width: 6 in