Temptrol® 1/2 in. IPS x Sweat Pressure Balancing Valve

Part #SYMS261XBRBODY  |  Item #8123648  |  Manufacturer Part #S261XBRBODY

$156.39 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 120
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Symmons Industries Temptrol® 1/2 in. IPS x Sweat Pressure Balancing Valve /$156.39

Product Details

  • Temptrol pressure balancing shower valve body with volume control
  • Adjustable stop screw to limit handle turn
  • 1/2" Universal NPT and direct sweat inlets/outlets
  • Built in service stops
  • Rapid install bracket

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: Yes

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Chemical Resistant: No

Collection: Temptrol®

Deck Plate Included: No

Drain Included: No

ETL Listed: No

EcoLogo Certified: No

End Connection 1: Sweat, Threaded

End Connection 2: Sweat, Threaded

End Connections: Threaded;Sweat

FM Approved: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Grab Bar Included: No

Green Seal Certified: No

Handle Included: No

Height: 6-31/50 in

High Pressure: 100

Hose Included: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Length: 5-5/8 in

Low Pressure: 25

MA Approved: Yes

Material: Brass, Bronze, Plastic, Stainless Steel, Zinc

NSF Certified: No

Origin: Domestic

Plug Diameter: No

Product Type: Shower Valve

Recommended Valve Application: Water

Scald Guard: Yes

Spring Loaded: No

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Rough-In Valve

Vandal Resistant: No

WaterSense Labeled: No

Width: 6 in

cUPC Certified: No