Symmons Industries
Temptrol® 1/2 in. PEX Pressure Balancing Valve
Part #SYM261XP2BODY | Item #7910738 | Manufacturer Part #261XP2BODY
Valve Size:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 120
How to get it:
Product Details
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Commercial, Residential
CSA Certified: CSA B125.1
Collection: Temptrol®
End Connection 1: Barbed
End Connection 2: Barbed
End Connections: Barbed
IAPMO Listed: No
Length: 7-1/2 in
NSF Certified: No
Valve Size: 1/2 in
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No