1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYM262P1BODY
  • Item #7911009
  • Manufacturer Part #262P1BODY
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Connection Type:
PEX Crimp
Faucet Valve Type:
Pressure Balancing
IAPMO Listed -:
No
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve