1/2 in. Sweat Mixing Valve
Temptrol® 1/2 in. Sweat Mixing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle
- Sweat connections: 1/2"
- Temptrol pressure balancing tub/shower valve body
- Built-in service stops
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Mixing
- Collection:
- Temptrol®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Length:
- 5-4/5 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No