1/2 in. Sweat Pressure Balancing Valve

This product has been replaced by

Symmons Industries Polished Chrome Valve Body
Symmons Industries Valve Body in Polished Chrome
Manufacturer Part #S261BODY
You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. Sweat Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Valve Body
Symmons Industries Valve Body in Polished Chrome
Manufacturer Part #S261BODY
Symmons Industries

Temptrol® 1/2 in. Sweat Pressure Balancing Valve

  • Fast #
  • Part #SYMS-46-1-BODY
  • Item #7294865
  • Manufacturer Part #S-46-1-BODY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral volume control
  • Adjustable stop screw to limit handle turn
  • Temptrol Pressure Balancing shower valve body
  • Sweat 1/2" connections
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Temptrol®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat
Height:
3-63/100 in
IAPMO Listed -:
No
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
2-5/8 in