Brass Tub and Shower Mixing Valve with Stops Body

This product has been replaced by

Symmons Industries Sweat Pressure Balancing Valve
Symmons Industries 1/2 in. Sweat Pressure Balancing Valve
Manufacturer Part #S-46-1X-BODY
You last purchased this on
 
Symmons Industries

Temptrol™ Brass Tub and Shower Mixing Valve with Stops Body

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Sweat Pressure Balancing Valve
Symmons Industries 1/2 in. Sweat Pressure Balancing Valve
Manufacturer Part #S-46-1X-BODY
Symmons Industries

Temptrol™ Brass Tub and Shower Mixing Valve with Stops Body

  • Fast #
  • Part #SYMS-86-1-X-BODY
  • Item #4067392
  • Manufacturer Part #S-86-1-X-BODY
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Temptrol shower valve body with secondary integral volume control
  • Requires trim
  • Integral stops
  • Requires showerhead
  • Requires tub spout
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
CSA Certified:
CSA B125.1 2005
Collection:
Temptrol™
Material:
Brass
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No