DESCRIPTION

  • For use with Temptrol shower model B
  • Genuine Symmons repair part
  • Temptrol dial plate, model B

Symmons Industries Temptrol Dial Plate

ST29

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Height
3-199/200 in
IAPMO Listed
No
Length
14/125 in
Material
Aluminum
NSF Certified
No

Starting at
$6.61
EACH
  • QUANTITY