Dome Cover for Temptrol
Dome Cover for Temptrol
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime residential warranty
- Five year commercial warranty
- Genuine Symmons® repair part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Temptrol
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Dome Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No