2.5 gpm Tub and Shower System with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #9600-PLR-TRM
Temptrol™ 2.5 gpm Tub and Shower System with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires tub spout
- Requires showerhead
- Temptrol II BP series tub/shower trim
- Requires valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Temptrol™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- No