This product requires certification to purchase.

Plaster Seal

Symmons Industries

Temptrol Plaster Seal

  • Fast #
  • Part #SYMT-26
  • Item #517405
  • Manufacturer Part #T-26
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol Plaster Seal

  • Fast #
  • Part #SYMT-26
  • Item #517405
  • Manufacturer Part #T-26
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Genuine Symmons replacement plaster shield for Temptrol® shower valve installations.
  • Helps protect the valve body during rough-in and wall finishing operations.
  • Supports proper valve positioning during installation.
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
7-22/25 in
Characteristics & Features
Brand Model Compatibility
Temptrol
Collection
Temptrol
Faucet Part Type
Plaster Shield
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
SYMT26
UPC
671256732306