Pressure Balancing Valve Body
Temptrol® Pressure Balancing Valve Body
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass, bronze and stainless steel construction
- Pressure balancing mixing valve to maintain safe shower temperature
- Integral diverter control
- Adjustable stop screw to control maximum hot water temperature to valve
- Integral service stops allow water shut-off for valve servicing
- 4 port valve body in common plane
- Inlets: 1/2 in IPS and 1/2 in sweat
- Outlets: 1/2 in IPS and 1/2 in sweat
- Accommodates back to back installations
- Accommodates thin wall installations
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Connection Type:
- Cold Expansion PEX
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 7-5/8 in