This product requires certification to purchase.

Replacement Tri-Star Handle for Temptrol Series Valves

Symmons Industries

Temptrol® Replacement Tri-Star Handle for Temptrol Series Valves

  • Fast #
  • Part #SYMT-31-RP
  • Item #8977550
  • Manufacturer Part #T-31-RP
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® Replacement Tri-Star Handle for Temptrol Series Valves

  • Fast #
  • Part #SYMT-31-RP
  • Item #8977550
  • Manufacturer Part #T-31-RP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Temperature control handle kit
  • For use with Temptrol shower series
  • Genuine Symmons repair part
  • Constructed of plastic
  • Includes handle, screw, plug button, and washer
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
3-1/10 in
Height
2-13/40 in
Width
2-13/40 in
Characteristics & Features
Brand Model Compatibility
Origins Collection
Collection
Temptrol®
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Material
Plastic
Material
Plastic
Number of Handles
Single Handle
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
SYMT-31-RP
UPC
671256306385