• Cart

DESCRIPTION

  • Adjustable stop screw to limit handle
  • Integral stops
  • Requires showerhead
  • Requires tub spout
  • Temptrol II BP series tub/shower system
  • Temptrol pressure balancing valve

Symmons Industries Temptrol™ Shower Valve and Trim in Polished Chrome

SYMBP462LX

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Temptrol™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
IAPMO Listed
No
NSF Certified
No
Trim Only
No
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now