Single Function Hand Shower in White
Temptrol® Single Function Hand Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- No