Temptrol®
Frequently Purchased Together
Product Details
Product Details
- Dual outlet diverter
- 2 discreet positions, no sharing functionality
- Defined detents
- Male IPS and sweat inlet/outlet connections
- Common plane
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Temptrol®
- Depth:
- 5-3/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS x MIPS x Sweat
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- Height:
- 3-2/5 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No