1/2 in. MPT Connection Pressure Balancing Valve

You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #SYMS262BRBODY
  • Item #8123360
  • Manufacturer Part #S262BRBODY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable stop screw to limit handle turn
  • Male 1/2 in NPT or direct sweat inlets and shower port
  • Temporal pressure balancing tub/shower valve body
  • Accommodates back to back installations
  • Stringer mounts in casting
  • Rapid install bracket
  • Versa Flex integral diverter
  • Female 1/2 in NPT tub port
  • 4 port valve body in common plane
  • Accommodates thin wall installations
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Connection Type:
MPT
Faucet Valve Type:
Pressure Balancing
Height:
6-5/8 in
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Pressure - Maximum:
100 psi
Scald Guard:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
6 in