Tub and Shower Valve Body with Diverter or Volume Control in Polished Chrome

This product has been replaced by

Symmons Industries FIPS Volume Control Valve
Symmons Industries 1/2 in. FIPS Volume Control Valve
Manufacturer Part #S-46-2-BODY
You last purchased this on
 
Symmons Industries

Temptrol™ Tub and Shower Valve Body with Diverter or Volume Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries FIPS Volume Control Valve
Symmons Industries 1/2 in. FIPS Volume Control Valve
Manufacturer Part #S-46-2-BODY
Symmons Industries

Temptrol™ Tub and Shower Valve Body with Diverter or Volume Control in Polished Chrome

  • Fast #
  • Part #SYMS-4002-BODY
  • Item #3792038
  • Manufacturer Part #S-4002-BODY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral diverter
  • Adjustable stop screw to limit handle
  • Temptrol pressure balancing tub/shower valve body
  • Sweat connections: 1/2"
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Temptrol™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Connection:
Sweat
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No