Wall Mount Shower System with Single Lever Handle in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome 2.5 gpm Commercial Shower Valve with Stops
Symmons Industries One Handle Single Function Shower Faucet in Polished Chrome
Manufacturer Part #C-96-1-X
You last purchased this on
 
Symmons Industries

Temptrol® Wall Mount Shower System with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMC-96-1-X-2.0
  • Item #7293849
  • Manufacturer Part #C-96-1-X-2.0
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome 2.5 gpm Commercial Shower Valve with Stops
Symmons Industries One Handle Single Function Shower Faucet in Polished Chrome
Manufacturer Part #C-96-1-X
Symmons Industries

Temptrol® Wall Mount Shower System with Single Lever Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Temptrol shower system with integral service stops
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included
  • Single mode showerhead
  • Adjustable stop screw to limit handle turn
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Trim Only:
No
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-3/8 in