DESCRIPTION

  • Brass, bronze, and stainless steel construction
  • For use with 7-900 valve

Symmons Industries TempControl® Thermostatic Mixing Valve Replacement Cartridge Unit

SYM7900NW

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
Brand Model Compatibility
Tempcontrol 5, 6 and 7 Series
Cartridge Type
Thermostatic
Collection
TempControl®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Height
4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
10-1/2 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Temperature
140

Starting at
$1069.04
EACH
  • QUANTITY