DESCRIPTION

  • Dia toilet paper holder
  • Metal construction

Symmons Industries Dia® Toilet Tissue Holder

SYM353TP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Dia®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Height
4 in
IAPMO Listed
No
Length
2-3/5 in
Material
Brass, Stainless Steel

Starting at
$37.8
EACH
  • QUANTITY

DOCUMENTS