DESCRIPTION

  • Elm toilet paper holder
  • Metal construction

Symmons Industries Elm® Toilet Tissue Holder

SYM553TP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Elm®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
Height
2 in
IAPMO Listed
No
Length
7 in
Material
Zinc

Starting at
$49.87
EACH
  • QUANTITY