DESCRIPTION

  • Dia toothbrush holder
  • Easy to install
  • Lifetime limited homeowners warranty
  • Polished Chrome finish

Symmons Industries Dia® Toothbrush Holder

SYM353TH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Dia®
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-37/50 in
IAPMO Listed
No
Length
5 in
Material
Brass, Stainless Steel

Starting at
$36.35
EACH
  • QUANTITY

DOCUMENTS