DESCRIPTION

  • Metal construction
  • Towel bar: 24"

Symmons Industries Unity® Towel Bar

SYM663TB

Length:

24 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Unity®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass, Stainless Steel

Starting at
$22.64
EACH
  • QUANTITY