DESCRIPTION

  • Dia towel ring
  • Metal construction

Symmons Industries Dia® Towel Ring

S353TR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Dia®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
Height
6 in
IAPMO Listed
No
Material
Brass, Stainless Steel

Starting at
$29.23
EACH
  • QUANTITY

DOCUMENTS