DESCRIPTION

  • Easy to install
  • Lifetime limited homeowners warranty
  • Polished Chrome finish
  • Towel shelf: 22"

Symmons Industries Dia® Towel Shelf with Bar

S353TS22

Color Finish

 

SPECIFICATIONS

Collection
Dia®
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-3/20 in
IAPMO Listed
No
Length
9-3/5 in
Material
Brass, Stainless Steel

Starting at
$165.51
EACH
  • QUANTITY

DOCUMENTS