DESCRIPTION

  • Duro 22" towel shelf with bar
  • Metal construction

Symmons Industries 22 in. Towel Bar with Shelf

SYM363TS22

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
4-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
22 in
Material
Metal

Starting at
$208.17
EACH
  • QUANTITY